Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F606HZZP6MC3SRL
Zoro # G424152689
product price:Â
$
15.15
/ea
Key Features
ABEC Rating
3
Dynamic Radial Load Capacity
510 lbf
Ball Material
Stainless Steel
Flange Diameter
19 mm
Miniature Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F606HZZP6MC3SRL
- Zoro #
- G424152689
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 3
- Dynamic Radial Load Capacity
- 510 lbf
- Ball Material
- Stainless Steel
- Miniature Bearing
- Yes
- Cage Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- Industry Number
- SSF606 ZZ
- Retaining Ring Groove
- No
- Internal Clearance
- C3
- Number of Rows
- One
- ISO Rating
- Class 6
- Flange Type
- Flanged
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Maximum Speed
- 42,000 RPM
- Resistance Properties
- Corrosion-Resistant
- Series
- Metric Series Miniature Ball Bearings
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 510 lbf, Flange Diameter 19 mm, Flange Thickness 1.2 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.