Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 629HZZP6MC3SRL
- Zoro # G024151648
product price:Â
$
21.69
/ea
Key Features
Closure
Double Shielded
Cage Material
Stainless Steel
Bore Diameter
9 mm
Miniature Bearing
Yes
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629HZZP6MC3SRL
- Zoro #
- G024151648
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Cage Material
- Stainless Steel
- Miniature Bearing
- Yes
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Industry Number
- SS629 ZZ
- Ball Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Series
- Metric Series Miniature Ball Bearings
- Number of Rows
- One
- ABEC Rating
- 3
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 28,000 RPM
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- ISO Rating
- Class 6
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Static Radial Load Capacity
- 360 lbf
- Dynamic Radial Load Capacity
- 1,030 lbf
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL