Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 635H-2RSP6MC3SRL
  • Zoro # G124151937

product price: 
$
11.95
/ea

Key Features

Ring Material
Stainless Steel
Maximum Speed
20,900 RPM
Seal Type
Contact
For Environment
Food and Beverage
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
635H-2RSP6MC3SRL
Zoro #
G124151937
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
19 mm
Outer Ring Width
6 mm
Bore Diameter
5 mm

Details

Item
Radial Ball Bearing
Ring Material
Stainless Steel
Maximum Speed
20,900 RPM
Seal Type
Contact
For Environment
Food and Beverage
Closure
Double Sealed
Series
Metric Series Miniature Ball Bearings
Internal Clearance
C3
Ball Material
Stainless Steel
Miniature Bearing
Yes
ABEC Rating
3
Outer Ring Type
Shield/Seal Groove
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
530 lbf
Static Radial Load Capacity
160 lbf
Number of Rows
One
Maximum Temperature
212 Degrees F
Industry Number
SS635 2RS
Resistance Properties
Corrosion-Resistant
ISO Rating
Class 6
Retaining Ring Groove
No
Cage Material
Stainless Steel
System of Measurement
Metric
Lubricant Material
Multitemp SRL
Bearing Lubrication
Maintenance-Free

Description

Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 530 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.