Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Sheilds - (9x14x5 mm)
- Mfr # 679-ZZ
- Zoro # G323939961
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Seal/Shield Type
Double Shields
ABEC Tolerance
ABEC-1
Material
Chrome Steel
Single Row/Double Row
Single
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 679-ZZ
- Zoro #
- G323939961
- UPC #
- -
- Country of Origin
- China
- Seal/Shield Type
- Double Shields
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Single Row/Double Row
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 7 mm
- Outside Dia.
- 24 mm
- Bore Dia.
- 9 mm
Description
679-ZZ is a 670 miniature series double shielded single row deep groove radial ball bearing with a 9 mm bore, 14 mm outside diameter, and 4.50 mm width. Built with a very thin cross-section, precision-ground raceways, and steel balls for smooth rotation in space-limited assemblies. Double metal shields help retain lubricant with low running resistance, making this bearing suitable for compact applications where reduced drag and limited space are important. Commonly used in small motors, precision instruments, RC equipment, robotics, and compact mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 679-ZZ Series: 670 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 14 mm Width (W): 4.50 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Small motors Precision instruments RC equipment Robotics Compact mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.