Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 63800H-2RSC0SRL
Zoro # G224151882
product price:Â
$
21.85
/ea
Key Features
Flange Type
Non-Flanged
Internal Clearance
CN
For Environment
Food and Beverage
Maximum Temperature
212 Degrees F
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63800H-2RSC0SRL
- Zoro #
- G224151882
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Maximum Temperature
- 212 Degrees F
- Ball Material
- Stainless Steel
- Seal Type
- Contact
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Closure
- Double Sealed
- Maximum Speed
- 22,000 RPM
- Ring Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 190 lbf
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 390 lbf
- Industry Number
- SSL1910 DD
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.