Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F698HZZP6MC3SRL
Zoro # G524152664
product price:Â
$
19.19
/ea
Key Features
ABEC Rating
3
Internal Clearance
C3
Series
Metric Series Miniature Ball Bearings
Outside Diameter
19 mm
Flange Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F698HZZP6MC3SRL
- Zoro #
- G524152664
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 3
- Internal Clearance
- C3
- Series
- Metric Series Miniature Ball Bearings
- Flange Type
- Flanged
- Ball Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 500 lbf
- Outer Ring Type
- Shield/Seal Groove
- Maximum Temperature
- 302 Degrees F
- Miniature Bearing
- Yes
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Stainless Steel
- Closure
- Double Shielded
- Industry Number
- SSRF1980 ZZ
- Retaining Ring Groove
- No
- Maximum Speed
- 37,000 RPM
- ISO Rating
- Class 6
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 500 lbf, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.