Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 63802H-2RSC0SRL
- Zoro # G924151489
product price:Â
$
42.99
/ea
Key Features
Number of Rows
One
Maximum Temperature
212 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
470 lbf
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63802H-2RSC0SRL
- Zoro #
- G924151489
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 470 lbf
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Miniature Bearing
- Yes
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Maximum Speed
- 17,100 RPM
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Industry Number
- SS63802 2RS
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 280 lbf
- Ring Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 470 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL