Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMF148-2RSP6MC3SRL
Zoro # G124151845
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Series
Metric Series Miniature Ball Bearings
Bearing Lubrication
Maintenance-Free
Miniature Bearing
Yes
Outer Ring Width
4 mm
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMF148-2RSP6MC3SRL
- Zoro #
- G124151845
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Metric Series Miniature Ball Bearings
- Bearing Lubrication
- Maintenance-Free
- Miniature Bearing
- Yes
- ABEC Rating
- 3
- Maximum Speed
- 23,100 RPM
- Flange Type
- Flanged
- Retaining Ring Groove
- No
- Industry Number
- SSLF1480 DD
- ISO Rating
- Class 6
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Internal Clearance
- C3
- For Environment
- Food and Beverage
- Ball Material
- Stainless Steel
- Seal Type
- Contact
- Ring Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Closure
- Double Sealed
- Lubricant Material
- Multitemp SRL
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 15.6 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.