Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F607HZZP6MC3SRL
Zoro # G324152130
product price:Â
$
14.49
/ea
Key Features
Flange Type
Flanged
Outside Diameter
19 mm
Dynamic Radial Load Capacity
530 lbf
Number of Rows
One
Industry Number
SSF607 ZZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F607HZZP6MC3SRL
- Zoro #
- G324152130
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 19 mm
- Outer Ring Width
- 6 mm
- Flange Diameter
- 22 mm
- Flange Thickness
- 1.5 mm
- Bore Diameter
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 530 lbf, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL