Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 638H-2RSP6MC3SRL
Zoro # G324152246
product price:Â
$
28.69
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Maximum Speed
15,400 RPM
Internal Clearance
C3
System of Measurement
Metric
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 638H-2RSP6MC3SRL
- Zoro #
- G324152246
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 8 mm
- Outside Diameter
- 28 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.