Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 679HZZP6MC3SRL
- Zoro # G424152313
product price:Â
$
10.49
/ea
Sold in multiples of 2 for $20.98
Key Features
Outer Ring Type
Shield/Seal Groove
Bore Diameter
9 mm
Internal Clearance
C3
For Environment
Food and Beverage
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 679HZZP6MC3SRL
- Zoro #
- G424152313
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 9 mm
- Outer Ring Width
- 4.5 mm
- Outside Diameter
- 14 mm
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4.5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.