Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 638HZZP6MC3SRL
Zoro # G824152425
product price:Â
$
29.59
/ea
Key Features
Cage Material
Stainless Steel
Ring Material
Stainless Steel
Outer Ring Width
9 mm
ABEC Rating
3
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 638HZZP6MC3SRL
- Zoro #
- G824152425
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 28 mm
- Bore Diameter
- 8 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL