Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 685H-2RSP6MC3SRL
  • Zoro # G224152469

product price: 
$
8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Ring Material
Stainless Steel
Industry Number
SSL1150 2RS
Maximum Speed
29,700 RPM
Resistance Properties
Corrosion-Resistant
Outside Diameter
11 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
685H-2RSP6MC3SRL
Zoro #
G224152469
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Ring Material
Stainless Steel
Industry Number
SSL1150 2RS
Maximum Speed
29,700 RPM
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Static Radial Load Capacity
50 lbf
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
ABEC Rating
3
Series
Metric Series Miniature Ball Bearings
ISO Rating
Class 6
Dynamic Radial Load Capacity
160 lbf
Seal Type
Contact
Outer Ring Type
Shield/Seal Groove
Flange Type
Non-Flanged
Ball Material
Stainless Steel
Number of Rows
One
For Environment
Food and Beverage
Internal Clearance
C3
Miniature Bearing
Yes
System of Measurement
Metric
Cage Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL

Description

Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 160 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews