Shop EZO

Miniature Radial Ball Bearing

  • Mfr # SR1-4ZZA3SMC3SRL
  • Zoro # G824152449

product price: 
$
10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Maximum Speed
77,000 RPM
Closure
Double Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR1-4ZZA3SMC3SRL
Zoro #
G824152449
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
1/4 in
Outer Ring Width
0.141 in
Bore Diameter
5/64 in

Details

Item
Radial Ball Bearing
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Maximum Speed
77,000 RPM
Closure
Double Shielded
System of Measurement
Inch
Flange Type
Non-Flanged
Industry Number
SSRI-4 ZZ
ABEC Rating
3
Cage Material
Stainless Steel
Static Radial Load Capacity
17 lbf
Ring Material
Stainless Steel
Internal Clearance
C3
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
60 lbf
Maximum Temperature
302 Degrees F
Lubricant Material
Multitemp SRL
Resistance Properties
Corrosion-Resistant
Series
Inch Series Miniature Ball Bearings
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bore Diameter 5/64 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.141 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 60 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL

Ratings & reviews