Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR3-2RSMC3SRL
- Zoro # G724152488
product price:Â
$
8.85
/ea
Sold in multiples of 2 for $17.70
Key Features
Outer Ring Width
0.196 in
For Environment
Food and Beverage
Dynamic Radial Load Capacity
290 lbf
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR3-2RSMC3SRL
- Zoro #
- G724152488
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 290 lbf
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Miniature Bearing
- Yes
- Seal Type
- Contact
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Ball Material
- Stainless Steel
- Static Radial Load Capacity
- 88 lbf
- Closure
- Double Sealed
- Series
- Inch Series Miniature Ball Bearings
- Industry Number
- SSR3 2RS
- Retaining Ring Groove
- No
- Maximum Speed
- 28,100 RPM
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Internal Clearance
- C3
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
Description
Radial Ball Bearing, Bore Diameter 3/16 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 290 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL