Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 686HP6MC3AF2

  • Zoro # G524152152


product price: 
$
9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Bore Diameter
6 mm
Ball Material
Stainless Steel
ABEC Rating
3
Retaining Ring Groove
No
Maximum Temperature
300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
686HP6MC3AF2
Zoro #
G524152152
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outer Ring Width
3.5 mm
Outside Diameter
13 mm

Details

Item
Radial Ball Bearing
Ball Material
Stainless Steel
ABEC Rating
3
Retaining Ring Groove
No
Maximum Temperature
300 Degrees F
Closure
Open
Static Radial Load Capacity
80 lbf
Dynamic Radial Load Capacity
240 lbf
Maximum Speed
48,000 RPM
Industry Number
SSL1360
ISO Rating
Class 6
Number of Rows
One
Bearing Lubrication
Relubricateable
Ring Material
Stainless Steel
Series
Metric Series Miniature Ball Bearings
Internal Clearance
C3
Cage Material
Stainless Steel
Outer Ring Type
Straight
System of Measurement
Metric
Flange Type
Non-Flanged
For Environment
Food and Beverage
Miniature Bearing
Yes
Resistance Properties
Corrosion-Resistant
Lubricant Material
Aeroshell Fluid 12 Oil

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3.5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.