Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SFR1-5A3MC3AF2
Zoro # G024151754
product price:Â
$
9.75
/ea
Sold in multiples of 2 for $19.50
Key Features
Internal Clearance
C3
Outside Diameter
5/16 in
Bearing Lubrication
Relubricateable
Maximum Speed
72,000 RPM
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFR1-5A3MC3AF2
- Zoro #
- G024151754
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 5/16 in
- Flange Diameter
- 0.359 in
- Flange Thickness
- 0.359 in
- Bore Diameter
- 3/32 in
- Outer Ring Width
- 0.109 in
Description
Radial Ball Bearing, Bore Diameter 3/32 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 0.359 in, Flange Thickness 0.359 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil