Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F608HZZP6MC3SRL
Zoro # G724151917
product price:Â
$
15.69
/ea
Key Features
Internal Clearance
C3
For Environment
Food and Beverage
Maximum Speed
33,000 RPM
Number of Rows
One
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F608HZZP6MC3SRL
- Zoro #
- G724151917
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 22 mm
- Bore Diameter
- 8 mm
- Outer Ring Width
- 7 mm
- Flange Thickness
- 1.5 mm
- Flange Diameter
- 25 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 740 lbf, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL