Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 697H-2RSP6MC3SRL
Zoro # G124152347
product price:Â
$
9.79
/ea
Sold in multiples of 2 for $19.58
Key Features
Closure
Double Sealed
Outer Ring Width
5 mm
Outside Diameter
17 mm
Dynamic Radial Load Capacity
360 lbf
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 697H-2RSP6MC3SRL
- Zoro #
- G124152347
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 5 mm
- Outside Diameter
- 17 mm
- Bore Diameter
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 360 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.