Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 688H-2RSP6MC3SRL
Zoro # G224152537
product price:Â
$
9.25
/ea
Sold in multiples of 2 for $18.50
Key Features
Industry Number
SSL1680 DD
For Environment
Food and Beverage
Lubricant Material
Multitemp SRL
Outer Ring Type
Shield/Seal Groove
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 688H-2RSP6MC3SRL
- Zoro #
- G224152537
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SSL1680 DD
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- Seal Type
- Contact
- Resistance Properties
- Corrosion-Resistant
- Maximum Speed
- 22,000 RPM
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- ISO Rating
- Class 6
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Number of Rows
- One
- Series
- Metric Series Miniature Ball Bearings
- Ball Material
- Stainless Steel
- ABEC Rating
- 3
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
- Miniature Bearing
- Yes
- Retaining Ring Groove
- No
- Ring Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL