Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR85P6MC3AF2
Zoro # G524152503
product price:Â
$
6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Static Radial Load Capacity
20 lbf
For Environment
Food and Beverage
Maximum Speed
62,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR85P6MC3AF2
- Zoro #
- G524152503
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Static Radial Load Capacity
- 20 lbf
- For Environment
- Food and Beverage
- Maximum Speed
- 62,000 RPM
- Number of Rows
- One
- System of Measurement
- Metric
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Cage Material
- Stainless Steel
- Closure
- Open
- Retaining Ring Groove
- No
- Bearing Lubrication
- Relubricateable
- Dynamic Radial Load Capacity
- 70 lbf
- Miniature Bearing
- Yes
- Outer Ring Type
- Straight
- Maximum Temperature
- 300 Degrees F
- Series
- Metric Series Miniature Ball Bearings
- Flange Type
- Non-Flanged
- Industry Number
- SSL850
- ABEC Rating
- 3
- ISO Rating
- Class 6
- Internal Clearance
- C3
- Resistance Properties
- Corrosion-Resistant
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.