Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F605HZZMC3SRL
Zoro # G724152044
product price:Â
$
14.35
/ea
Key Features
Bearing Lubrication
Maintenance-Free
ABEC Rating
1
Bore Diameter
5 mm
Flange Type
Flanged
Industry Number
SSF605 ZZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F605HZZMC3SRL
- Zoro #
- G724152044
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Flange Type
- Flanged
- Industry Number
- SSF605 ZZ
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- Series
- Metric Series Miniature Ball Bearings
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Miniature Bearing
- Yes
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 48,000 RPM
- Resistance Properties
- Corrosion-Resistant
- Internal Clearance
- C3
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter 16 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.