Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F696H-2RSP6MC3SRL
Zoro # G124152064
product price:Â
$
9.45
/ea
Sold in multiples of 2 for $18.90
Key Features
Number of Rows
One
For Environment
Food and Beverage
Outer Ring Width
5 mm
System of Measurement
Metric
ISO Rating
Class 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F696H-2RSP6MC3SRL
- Zoro #
- G124152064
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 6 mm
- Flange Thickness
- 1.2 mm
- Outside Diameter
- 15 mm
- Flange Diameter
- 17 mm
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 300 lbf, Flange Diameter 17 mm, Flange Thickness 1.2 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.