Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 687HP6MC3AF2
Zoro # G424152146
product price:Â
$
6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
Outer Ring Width
3.5 mm
Maximum Speed
44,000 RPM
Bore Diameter
7 mm
Ring Material
Stainless Steel
Miniature Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 687HP6MC3AF2
- Zoro #
- G424152146
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 3.5 mm
- Bore Diameter
- 7 mm
- Outside Diameter
- 14 mm
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3.5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 270 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil