Shop EZO

Miniature Radial Ball Bearing

  • Mfr # SMR126P6MC3AF2

  • Zoro # G124152576


product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

System of Measurement
Metric
ABEC Rating
3
Cage Material
Stainless Steel
Closure
Open
For Environment
Food and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMR126P6MC3AF2
Zoro #
G124152576
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outer Ring Width
3 mm
Outside Diameter
12 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
ABEC Rating
3
Cage Material
Stainless Steel
Closure
Open
For Environment
Food and Beverage
Internal Clearance
C3
Flange Type
Non-Flanged
Bearing Lubrication
Relubricateable
Outer Ring Type
Straight
Industry Number
SSL1260
Maximum Temperature
300 Degrees F
Lubricant Material
Aeroshell Fluid 12 Oil
Dynamic Radial Load Capacity
160 lbf
Number of Rows
One
ISO Rating
Class 6
Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Maximum Speed
50,000 RPM
Series
Metric Series Miniature Ball Bearings
Retaining Ring Groove
No
Ball Material
Stainless Steel
Miniature Bearing
Yes
Static Radial Load Capacity
50 lbf

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 160 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews