Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F63800HZZC0SRL
- Zoro # G424151651
product price:Â
$
30.49
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Bore Diameter
10 mm
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F63800HZZC0SRL
- Zoro #
- G424151651
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 10 mm
- Flange Diameter
- 21 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 19 mm
- Flange Thickness
- 1.5 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter 21 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL