Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F63800ZZC0SRL
- Zoro # G124151678
product price:Â
$
15.15
/ea
Key Features
System of Measurement
Metric
ABEC Rating
1
Industry Number
SSF63800 ZZ
Outer Ring Width
7 mm
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F63800ZZC0SRL
- Zoro #
- G124151678
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ABEC Rating
- 1
- Industry Number
- SSF63800 ZZ
- Lubricant Material
- Multitemp SRL
- Closure
- Double Shielded
- Maximum Speed
- 40,000 RPM
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 480 lbf
- Maximum Temperature
- 302 Degrees F
- Miniature Bearing
- Yes
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Internal Clearance
- CN
- Ball Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Flange Type
- Flanged
- Series
- Metric Series Miniature Ball Bearings
- Ring Material
- Steel
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Ball Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 19 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 480 lbf, Flange Diameter 21 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL