Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F63801-2RSC0SRL
- Zoro # G724151542
product price:Â
$
24.75
/ea
Key Features
Maximum Speed
15,400 RPM
Ball Material Grade
AISI 52100
Ball Material
Steel
Number of Rows
One
Industry Number
SSF63801 2RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F63801-2RSC0SRL
- Zoro #
- G724151542
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 15,400 RPM
- Ball Material Grade
- AISI 52100
- Ball Material
- Steel
- Number of Rows
- One
- Industry Number
- SSF63801 2RS
- ABEC Rating
- 1
- Internal Clearance
- CN
- Flange Type
- Flanged
- Seal Type
- Contact
- Cage Material
- Steel
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Miniature Bearing
- Yes
- Lubricant Material
- Multitemp SRL
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 540 lbf
- For Environment
- Food and Beverage
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Series
- Metric Series Miniature Ball Bearings
- Retaining Ring Groove
- No
- Outer Ring Type
- Shield/Seal Groove
- Ring Material Grade
- AISI 52100
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter 23 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.