Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SFRW3ZZA3MC3AF2
Zoro # G024151518
product price:Â
$
13.15
/ea
Key Features
Series
Inch Series Miniature Ball Bearings
Ball Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Cage Material
Stainless Steel
Industry Number
SSFR3 ZZEE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFRW3ZZA3MC3AF2
- Zoro #
- G024151518
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 0.196 in
- Flange Diameter
- 0.565 in
- Outside Diameter
- 1/2 in
- Flange Thickness
- 0.565 in
- Bore Diameter
- 3/16 in
Description
Radial Ball Bearing, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Extended Inner Ring Yes, Flange Diameter 0.565 in, Flange Thickness 0.565 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil