Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F683HP6MC3AF2
Zoro # G324152093
product price:Â
$
13.99
/ea
Key Features
Outside Diameter
7 mm
Internal Clearance
C3
Cage Material
Stainless Steel
Bearing Lubrication
Relubricateable
Industry Number
SSLF730
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F683HP6MC3AF2
- Zoro #
- G324152093
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Industry Number
- SSLF730
- Flange Type
- Flanged
- Closure
- Open
- ABEC Rating
- 3
- ISO Rating
- Class 6
- System of Measurement
- Metric
- Maximum Temperature
- 300 Degrees F
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Series
- Metric Series Miniature Ball Bearings
- Dynamic Radial Load Capacity
- 70 lbf
- Retaining Ring Groove
- No
- Outer Ring Type
- Straight
- For Environment
- Food and Beverage
- Number of Rows
- One
- Maximum Speed
- 74,000 RPM
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter 8.1 mm, Flange Thickness 0.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.