Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (7x19x6 mm)
- Mfr # 607-2RS
- Zoro # G923939835
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Outside Dia.
19 mm
Bearing Material
Chrome Steel
Seal/Shield Type
Double Seals
ABEC Tolerance
ABEC-1
Bore Dia.
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607-2RS
- Zoro #
- G923939835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 19 mm
- Bore Dia.
- 7 mm
- Width
- 6 mm
Details
- Bearing Material
- Chrome Steel
- Seal/Shield Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Single Row/Double Row
- Single
Description
607-2RS is a 600 miniature series double sealed single row deep groove radial ball bearing with a 7 mm bore, 19 mm outside diameter, and 6 mm width. Designed with steel balls and deep groove raceways for stable rotation in small-shaft equipment. Double rubber seals help retain grease inside the bearing and support dependable performance in compact assemblies with frequent motion. Commonly used in RC vehicles, small electric motors, hobby wheels, miniature pumps, and small rollers. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 607-2RS Series: 600 Miniature Series Inner Diameter (ID): 7 mm Outer Diameter (OD): 19 mm Width (W): 6 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small electric motors Hobby wheels Miniature pumps Small rollers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.