Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F695H-2RSP6MC3SRL
Zoro # G824152302
product price:Â
$
13.85
/ea
Key Features
Cage Material
Stainless Steel
Closure
Double Sealed
ABEC Rating
3
Outer Ring Type
Shield/Seal Groove
Maximum Speed
27,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F695H-2RSP6MC3SRL
- Zoro #
- G824152302
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 1 mm
- Outside Diameter
- 13 mm
- Flange Diameter
- 15 mm
- Outer Ring Width
- 4 mm
- Bore Diameter
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 15 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL