Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SFR6A3K25AF2
Zoro # G424151705
product price:Â
$
13.39
/ea
Key Features
Ball Material
Stainless Steel
Flange Diameter
0.969 in
Number of Rows
One
Internal Clearance
CN
Lubricant Material
Aeroshell Fluid 12 Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR6A3K25AF2
- Zoro #
- G424151705
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Number of Rows
- One
- Internal Clearance
- CN
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Series
- Inch Series Miniature Ball Bearings
- Maximum Temperature
- 300 Degrees F
- Dynamic Radial Load Capacity
- 750 lbf
- System of Measurement
- Inch
- Outer Ring Type
- Straight
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- ABEC Rating
- 3
- Industry Number
- SSFR6
- Cage Material
- Stainless Steel
- Closure
- Open
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- Maximum Speed
- 31,000 RPM
- Bearing Lubrication
- Relubricateable
- Flange Type
- Flanged
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.219 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter 0.969 in, Flange Thickness 0.969 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil