Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR117P6MC3AF2
Zoro # G624152588
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Ball Material
Stainless Steel
Industry Number
SSL1170
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR117P6MC3AF2
- Zoro #
- G624152588
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Ball Material
- Stainless Steel
- Industry Number
- SSL1170
- Cage Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Closure
- Open
- System of Measurement
- Metric
- ABEC Rating
- 3
- Series
- Metric Series Miniature Ball Bearings
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 100 lbf
- Ring Material
- Stainless Steel
- Miniature Bearing
- Yes
- Static Radial Load Capacity
- 40 lbf
- ISO Rating
- Class 6
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Outer Ring Type
- Straight
- Maximum Speed
- 50,000 RPM
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 100 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil