Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 635-2RSP6MC3SRL
  • Zoro # G224152414

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Outer Ring Width
6 mm
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Series
Metric Series Miniature Ball Bearings
Outside Diameter
19 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635-2RSP6MC3SRL
Zoro #
G224152414
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
For Environment
Food and Beverage
Outer Ring Type
Shield/Seal Groove
Series
Metric Series Miniature Ball Bearings
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
Flange Type
Non-Flanged
Ball Material
Steel
Ball Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Miniature Bearing
Yes
Industry Number
635 2RS
Seal Type
Contact
Lubricant Material
Multitemp SRL
Internal Clearance
C3
System of Measurement
Metric
Static Radial Load Capacity
200 lbf
ABEC Rating
3
Ring Material Grade
AISI 52100
Closure
Double Sealed
ISO Rating
Class 6
Number of Rows
One
Cage Material
Steel
Dynamic Radial Load Capacity
660 lbf
Ring Material
Steel
Maximum Speed
20,900 RPM

Description

Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 660 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.