Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F699HZZMC3SRL
- Zoro # G424151781
product price:Â
$
18.99
/ea
Key Features
Series
Metric Series Miniature Ball Bearings
Dynamic Radial Load Capacity
560 lbf
Maximum Speed
35,000 RPM
Bore Diameter
9 mm
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F699HZZMC3SRL
- Zoro #
- G424151781
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Metric Series Miniature Ball Bearings
- Dynamic Radial Load Capacity
- 560 lbf
- Maximum Speed
- 35,000 RPM
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Flange Type
- Flanged
- Ball Material
- Stainless Steel
- ABEC Rating
- 1
- Miniature Bearing
- Yes
- Closure
- Double Shielded
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Industry Number
- SSLF2090 ZZ
- Number of Rows
- One
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 20 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 560 lbf, Flange Diameter 23 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL