Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR105P6MC3AF2
Zoro # G524152510
product price:Â
$
7.75
/ea
Sold in multiples of 2 for $15.50
Key Features
Closure
Open
Maximum Speed
60,000 RPM
Miniature Bearing
Yes
Number of Rows
One
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMR105P6MC3AF2
- Zoro #
- G524152510
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 3 mm
- Bore Diameter
- 5 mm
- Outside Diameter
- 10 mm
Details
- Item
- Radial Ball Bearing
- Closure
- Open
- Maximum Speed
- 60,000 RPM
- Miniature Bearing
- Yes
- Number of Rows
- One
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- ABEC Rating
- 3
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- ISO Rating
- Class 6
- Retaining Ring Groove
- No
- Series
- Metric Series Miniature Ball Bearings
- For Environment
- Food and Beverage
- Industry Number
- SSL1050
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Outer Ring Type
- Straight
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Internal Clearance
- C3
- Resistance Properties
- Corrosion-Resistant
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.