Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # FR6-2RSK25SRL
Zoro # G124152675
product price:Â
$
9.45
/ea
Sold in multiples of 2 for $18.90
Key Features
Series
Inch Series Miniature Ball Bearings
Flange Diameter
0.969 in
Bearing Lubrication
Maintenance-Free
ABEC Rating
1
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR6-2RSK25SRL
- Zoro #
- G124152675
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Inch Series Miniature Ball Bearings
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Cage Material
- Steel
- Flange Type
- Flanged
- System of Measurement
- Inch
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Ball Material
- Steel
- Ring Material
- Steel
- Maximum Speed
- 17,100 RPM
- Closure
- Double Sealed
- Seal Type
- Contact
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 940 lbf
- Number of Rows
- One
- Industry Number
- FR6 2RS
- Ball Material Grade
- AISI 52100
- Miniature Bearing
- Yes
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 940 lbf, Flange Diameter 0.969 in, Flange Thickness 0.969 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.