Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # FR4-2RSA3MC3SRL
Zoro # G224152117
product price:Â
$
9.45
/ea
Sold in multiples of 2 for $18.90
Key Features
Flange Diameter
0.69 in
Ball Material
Steel
For Environment
Food and Beverage
System of Measurement
Inch
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR4-2RSA3MC3SRL
- Zoro #
- G224152117
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- For Environment
- Food and Beverage
- System of Measurement
- Inch
- Closure
- Double Sealed
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 420 lbf
- Maximum Speed
- 23,100 RPM
- ABEC Rating
- 3
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- FR4 2RS
- Lubricant Material
- Multitemp SRL
- Seal Type
- Contact
- Number of Rows
- One
- Series
- Inch Series Miniature Ball Bearings
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Flange Type
- Flanged
- Retaining Ring Groove
- No
- Internal Clearance
- C3
- Miniature Bearing
- Yes
Description
Radial Ball Bearing, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 420 lbf, Flange Diameter 0.69 in, Flange Thickness 0.69 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL