Shop EZO

Miniature Radial Ball Bearing

  • Mfr # MR63ZZP6MC3SRL
  • Zoro # G724152006

product price: 
$
8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Ring Material
Steel
Bearing Lubrication
Maintenance-Free
Ball Material Grade
AISI 52100
Outer Ring Width
2.5 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MR63ZZP6MC3SRL
Zoro #
G724152006
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
2.5 mm
Outside Diameter
6 mm
Bore Diameter
3 mm

Details

Item
Radial Ball Bearing
Ring Material
Steel
Bearing Lubrication
Maintenance-Free
Ball Material Grade
AISI 52100
System of Measurement
Metric
For Environment
Food and Beverage
Closure
Double Shielded
Flange Type
Non-Flanged
ABEC Rating
3
Maximum Speed
81,000 RPM
Series
Metric Series Miniature Ball Bearings
Static Radial Load Capacity
20 lbf
Industry Number
L630 ZZ
Outer Ring Type
Shield/Seal Groove
Lubricant Material
Multitemp SRL
Maximum Temperature
302 Degrees F
Miniature Bearing
Yes
Dynamic Radial Load Capacity
60 lbf
Ring Material Grade
AISI 52100
ISO Rating
Class 6
Retaining Ring Groove
No
Internal Clearance
C3
Cage Material
Steel
Ball Material
Steel
Number of Rows
One

Description

Radial Ball Bearing, Bore Diameter 3 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 6 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 60 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.