Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 688P6MC3AF2
  • Zoro # G224152056

product price: 
$
5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Miniature Bearing
Yes
Outer Ring Width
4 mm
Outer Ring Type
Straight
Static Radial Load Capacity
130 lbf
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
688P6MC3AF2
Zoro #
G224152056
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Miniature Bearing
Yes
Outer Ring Type
Straight
Static Radial Load Capacity
130 lbf
System of Measurement
Metric
Series
Metric Series Miniature Ball Bearings
Lubricant Material
Aeroshell Fluid 12 Oil
Internal Clearance
C3
Ring Material
Steel
Closure
Open
ISO Rating
Class 6
Bearing Lubrication
Relubricateable
Maximum Speed
40,000 RPM
Ring Material Grade
AISI 52100
ABEC Rating
3
Ball Material
Steel
Cage Material
Steel
Ball Material Grade
AISI 52100
Number of Rows
One
Flange Type
Non-Flanged
For Environment
Food and Beverage
Industry Number
L1680
Maximum Temperature
275 Degrees F
Retaining Ring Groove
No
Dynamic Radial Load Capacity
350 lbf

Description

Radial Ball Bearing, Bore Diameter 8 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 16 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 350 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.