Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SFR1-4ZZA3MC3AF2
Zoro # G724151481
product price:Â
$
10.39
/ea
Sold in multiples of 2 for $20.78
Key Features
Flange Diameter
0.296 in
Bore Diameter
5/64 in
Closure
Double Shielded
Retaining Ring Groove
No
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR1-4ZZA3MC3AF2
- Zoro #
- G724151481
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
- Series
- Inch Series Miniature Ball Bearings
- System of Measurement
- Inch
- ABEC Rating
- 3
- Number of Rows
- One
- Maximum Speed
- 77,000 RPM
- Flange Type
- Flanged
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Dynamic Radial Load Capacity
- 60 lbf
- For Environment
- Food and Beverage
- Industry Number
- SSRIF-4 ZZ
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- Outer Ring Type
- Shield/Seal Groove
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
Description
Radial Ball Bearing, Bore Diameter 5/64 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.141 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 60 lbf, Flange Diameter 0.296 in, Flange Thickness 0.296 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.