Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F63801ZZC0SRL
- Zoro # G424151545
product price:Â
$
34.69
/ea
Key Features
Ring Material Grade
AISI 52100
Outer Ring Width
7 mm
Lubricant Material
Multitemp SRL
Miniature Bearing
Yes
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F63801ZZC0SRL
- Zoro #
- G424151545
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 7 mm
- Bore Diameter
- 12 mm
- Flange Diameter
- 23 mm
- Flange Thickness
- 1.5 mm
- Outside Diameter
- 21 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 21 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 540 lbf, Flange Diameter 23 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.