Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SFR6-2RSA3K25SRL
- Zoro # G924151557
product price:Â
$
18.99
/ea
Key Features
Cage Material
Stainless Steel
Internal Clearance
CN
Series
Inch Series Miniature Ball Bearings
Outside Diameter
7/8 in
Flange Thickness
0.969 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFR6-2RSA3K25SRL
- Zoro #
- G924151557
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 7/8 in
- Flange Thickness
- 0.969 in
- Flange Diameter
- 0.969 in
- Bore Diameter
- 3/8 in
- Outer Ring Width
- 0.281 in
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter 0.969 in, Flange Thickness 0.969 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL