Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SMF128ZZP6MC3SRL
- Zoro # G924152141
product price:Â
$
13.85
/ea
Key Features
Bore Diameter
8 mm
Maximum Speed
46,000 RPM
Flange Diameter
13.2 mm
Lubricant Material
Multitemp SRL
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMF128ZZP6MC3SRL
- Zoro #
- G924152141
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 8 mm
- Flange Diameter
- 13.2 mm
- Outside Diameter
- 12 mm
- Flange Thickness
- 0.6 mm
- Outer Ring Width
- 3.5 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 3.5 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 120 lbf, Flange Diameter 13.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL