Shop WJB BEARINGS
See all product information
Create Account
5300 Series Open Double Row Angular Contact Ball Bearing - (30x72x30.20 mm)
- Mfr # 5306
- Zoro # G423939847
product price:Â
$
20.29
/ea
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Bore Dia.
30 mm
Width
30.2 mm
Outside Dia.
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5306
- Zoro #
- G423939847
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Type
- Open
Dimensions
- Bore Dia.
- 30 mm
- Width
- 30.2 mm
- Outside Dia.
- 72 mm
Description
5306 is a 5300 series open double row angular contact ball bearing with a 30 mm bore, 72 mm outside diameter, and 30.20 mm width. Manufactured with a heavier 5300 series profile, two rows of steel balls, and angular contact raceways to carry radial loads together with axial loads from both directions. The open design allows direct lubrication access and is best suited for protected machinery where lubrication is handled during service. Commonly used in gearboxes, pumps, compressors, machine tools, and drive shafts. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5306 Series: 5300 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 72 mm Width (W): 30.20 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Compressors Machine tools Drive shafts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.