Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SR4-2RSA3MC3SRL
Zoro # G224152094
product price:Â
$
9.35
/ea
Sold in multiples of 2 for $18.70
Key Features
For Environment
Food and Beverage
Static Radial Load Capacity
112 lbf
ABEC Rating
3
Closure
Double Sealed
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR4-2RSA3MC3SRL
- Zoro #
- G224152094
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 112 lbf
- ABEC Rating
- 3
- Closure
- Double Sealed
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Seal Type
- Contact
- Miniature Bearing
- Yes
- Retaining Ring Groove
- No
- Cage Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SSR4 2RS
- Flange Type
- Non-Flanged
- Series
- Inch Series Miniature Ball Bearings
- Maximum Speed
- 23,100 RPM
- Resistance Properties
- Corrosion-Resistant
- Internal Clearance
- C3
Description
Radial Ball Bearing, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.