Shop EZO

Miniature Radial Ball Bearing

  • Mfr # SMR106P6MC3AF2

  • Zoro # G224151479


product price: 
$
8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Outer Ring Type
Straight
Ring Material
Stainless Steel
Cage Material
Stainless Steel
ABEC Rating
3
Closure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMR106P6MC3AF2
Zoro #
G224151479
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outer Ring Width
2.5 mm
Outside Diameter
10 mm

Details

Item
Radial Ball Bearing
Outer Ring Type
Straight
Ring Material
Stainless Steel
Cage Material
Stainless Steel
ABEC Rating
3
Closure
Open
ISO Rating
Class 6
Maximum Temperature
300 Degrees F
Static Radial Load Capacity
40 lbf
Dynamic Radial Load Capacity
110 lbf
Number of Rows
One
Retaining Ring Groove
No
Bearing Lubrication
Relubricateable
Lubricant Material
Aeroshell Fluid 12 Oil
Internal Clearance
C3
For Environment
Food and Beverage
Flange Type
Non-Flanged
Maximum Speed
54,000 RPM
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Ball Material
Stainless Steel
Industry Number
SSL1060
Miniature Bearing
Yes
Series
Metric Series Miniature Ball Bearings

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 110 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews