Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR74P6MC3AF2
Zoro # G824151756
product price:Â
$
9.69
/ea
Sold in multiples of 2 for $19.38
Key Features
Lubricant Material
Aeroshell Fluid 12 Oil
Bore Diameter
4 mm
Static Radial Load Capacity
20 lbf
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR74P6MC3AF2
- Zoro #
- G824151756
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Static Radial Load Capacity
- 20 lbf
- System of Measurement
- Metric
- Maximum Temperature
- 300 Degrees F
- Ball Material
- Stainless Steel
- Miniature Bearing
- Yes
- Industry Number
- SSL740
- Number of Rows
- One
- Cage Material
- Stainless Steel
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Closure
- Open
- ISO Rating
- Class 6
- Flange Type
- Non-Flanged
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 70 lbf
- Retaining Ring Groove
- No
- Maximum Speed
- 70,000 RPM
- ABEC Rating
- 3
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- For Environment
- Food and Beverage
- Series
- Metric Series Miniature Ball Bearings
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.