Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SMR83A3MC3AF2
- Zoro # G024152409
product price:Â
$
8.89
/ea
Sold in multiples of 2 for $17.78
Key Features
ABEC Rating
3
Lubricant Material
Aeroshell Fluid 12 Oil
Flange Type
Non-Flanged
Static Radial Load Capacity
30 lbf
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMR83A3MC3AF2
- Zoro #
- G024152409
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 2.5 mm
- Outside Diameter
- 8 mm
- Bore Diameter
- 3 mm
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 90 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.